Beli nut splitter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Hydraulic Nut Splitter SetDeskripsi:The hydraulic ram provides up to 10 tonnes of direct non-twisting application of thrust that is more effective and secure than a mechanical thrust screw. Fully threaded body allows for quick and easy height adjustment. The splitter bodies are manufactured from carbon steel. 8 Piece Set contents: 1x hydraulic ram. 1x splitter body 3/8 Inch diameter capacity. 1x splitter body 1/2 Inch diameter capacity. 1x splitter body 5/8 Inch diameter capacity. 1x splitter body 3/4 Inch diameter capacity. 1x splitter body 1 Inch diameter capacity. 1x threaded attachment sleeve. 1x oil bottle.atribut:
- Product Number: HNS100
- Pressure Application: Hydraulic
- Material: Steel
- Maximum Nut Capacity: 25
- Nut Capacity (mm): 10 to 25
- Includes: Hydraulic Ram Oil Bottle Splitter 10mm Splitter 13mm Splitter 16mm Splitter 19mm Splitter 25mm Threaded Attachment sleeve
- Minimum Nut Capacity: 10mm
- Part Number: KEN5034300K
- TRUSCO Nut BreakerDeskripsi:Stainless Steel and hardened nut are not applicable.Cannot be used by impact wrench.
- BISON Nut Splitter Separator SetDeskripsi:Nut Splitter Separator adalah alat yang di gunakan untuk membuka mor / baut yang sudah tidak bisa bergerak karena karat atau lem tanpa merusak drat pada baut tersebut sehingga bagian baut masih bisa di gunakan.Isi:56121-15 / 16" ~ 1/2" (9 ~ 12mm)56122-1 / 2" ~ 5/8" (12 ~ 16mm)56123-5 / 8" ~ 7/8" (16 ~ 22mm)56124-7 / 2" ~ 11/8" (22 ~ 27mm)atribut:
- Material: Chrome Vanadium
- Toptul Nut Splitteratribut:
- Material: Chrome Vanadium Steel
- SUN RUN Hydraulic Nut SplitterDeskripsi:NSC SeriesHydraulic Nut Splitter-Specially designed "tool steel" cutter blade penetrates the nut to the pricese point where it cracks, stopping short of the bolt threads-Applications include servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining-Heavy duty chisels can be reground-Sing acting, spring return cylinder-Unique angled head allows flush access-Compact and ergonomic design, easy to useatribut:
- Maximum Operating Pressure (bar): 700
- JTC Nut Splitteratribut:
- Range to Use (mm): 9~27
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SK11 nut splitter setDeskripsi:A special tool for cracking nuts that can no longer be turned. Place the nut to be destroyed in the center of the circle, tighten the rear hex bolt with a spanner (14mm for NS-2, 19mm for NS-3), adjustable wrench, etc., and split the nut.For nut splitting only.
- RS PRO Cotter Pin Bright Zinc Plated Steel Retaining Clip (Spipen / Pin Pengunci)atribut:
- Diameter (inch): 3/8
- Finish: Bright Zinc Plated
- Length (mm): 33
- Material: Steel
- Part Type: Retaining Clip
- Toptul Nut Splitter SetDeskripsi:- For the safe removal of corroded or damaged nuts without damaging bolt threads- Drop forged steel body hardened and tempered with chrome plated- Threaded splitting pin manufactured from chrome vanadium steel with black phosphate finish- Packed in blow molded caseCONTENTS :-4x DAAX1A12~1A27 : 9~12, 12~16, 16~22, 22~27 mmatribut:
- Content Size (mm): 9 to 12, 12 to 16, 16 to 22, 22 to 27
- Material: Chrome Vanadium Steel
- Finishing: Black Phosphate Finish
- Case Dimensions (WxDxH) (mm): 260x170x60
- FACOM Stud Pulleratribut:
- Height (mm): 52
- Length (mm): 122
- Yane Partition Hinge (Engsel Partisi)atribut:
- Material: Stainless Steel
- Color: SN
- KSTOOLS Stud ExtractorDeskripsi:Set contents for extensive applications. For removing of threaded bolts, studding and screws. No damage of the thread. Only negligible enlarging of the threaded bolt through special profile extractor pin. For screws and bolts M5-M16. Special tool steel. In durable plastic storage case.atribut:
- Profile Size: M5-M16
- KWT Coupler "Tachi" - Branch Socket (Kopler 2 Cabang)atribut:
- Size (inch): 1/4
- STYLO Jam Dinding 3228-5atribut:
- Clock Size (Ø cm): 32.0
- Frame: Painted
- Case: White Painted
- Dial: Ø 27.8cm (Spin Alum.)
- Movement: Stylo Sweep
- STYLO Jam Dinding 3228-4atribut:
- Clock Size (Ø cm): 32.0
- Frame: Painted
- Case: White Painted
- Dial: Ø 27.8cm (Spin Alum.)
- Movement: Stylo Sweep
- GASTEC Gas Ammonia Detector Tubeatribut:
- Detecting Tube Name: Ammonia
- Insize Pitch Gauge (Pengukur ulir)Deskripsi:These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.atribut:
- Material: Steel
- Gauge Material: Steel
- Union Wheel Brush Steel Wire 0.20mm (Sikat Kawat Piring)Deskripsi:Wire Wheel Brushes (WN - Type )use for removing sawdust from band saw bladeatribut:
- Width (mm): 16
- Wire Thickness (mm): 0.20 (Steel)
Daftar Harga nut splitter Terbaru October 2026
| Kennedy Hydraulic Nut Splitter Set | Rp9.899.900 |
| TRUSCO Nut Breaker | Rp249.900 |
| BISON Nut Splitter Separator Set | Rp459.900 |
| Toptul Nut Splitter | Rp159.900 |
| SUN RUN Hydraulic Nut Splitter | Rp9.999.900 |
| JTC Nut Splitter | Rp1.499.900 |
| FACOM Nut Splitter | Rp1.799.900 |
| SK11 nut splitter set | Rp529.900 |
| RS PRO Cotter Pin Bright Zinc Plated Steel Retaining Clip (Spipen / Pin Pengunci) | Rp129.900 |
| Toptul Nut Splitter Set | Rp859.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



























































































































































/dnP112213491-1.jpg)


/mkP108907812-1.jpg)

/r4P103930976-1.jpg)




/46P105918150-5.jpg)
/iaP101003658-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)